Angle Grinder, Single, 15A, 9 in. dia.

  • Mfr # 1893-6

  • Zoro # G6137521


product price:  $253.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
9 in
Voltage
120V AC
Nominal Amps
15
No Load RPM
6,000 RPM
Lock-on
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1893-6
Zoro #
G6137521
UPC #
000346342888
Country of Origin
China

Dimensions

Wheel Dia.
9 in
Tool Length
17 1/2 in
Cord Length
7 ft
Spindle Thread Size
5/8 in-11
Overall Length
17 1/2 in
Wheel Diameter
9 in

Details

Item
Angle Grinder
Switch Type
Trigger
Voltage
120V AC
Nominal Amps
15
No Load RPM
6,000 RPM
Lock-on
Yes
Lock-off
Yes
Corded/Cordless
Corded
Includes
Vibration Control Auxiliary Handle, Wheel Guard
Number of Pieces
2
Corded/Banded
Corded
Number of Conductors
0
Features
Metal Gear Cover, Providing Uncompromising User Comfort For Extended Periods of Work, Tool-Free Adjustment Guard Quick Guard Installation and Adjustments, Vibration Control Side and Main Handles Reduces Vibration up to 60%
Speed Type
Single
Handle Design
Rat Tail
Tool Weight
11.9 lb
Series
1893
Minimum Speed
6,000 RPM
Anti-Vibration Technology
Yes
Lock-Off Switch
Yes
Power Source
Corded
Lock-On Switch
Yes
Number of Speed Settings
1
Max. Speed
6,000 RPM
Current
15 A

Description

Angle Grinder, Wheel Diameter 9 in, Current 15 A, Max. Speed 6,000 RPM, Minimum Speed 6,000 RPM, Switch Type Trigger, Overall Length 17 1/2 in, Spindle Thread Size 5/8 In.-11, Anti-Vibration Technology Yes, Lock-Off Switch Yes, Lock-On Switch Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.