Shop BOSCH

Area Light

  • Mfr # GLT18V-5000N
  • Zoro # G123956328

product price: 
$
419.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Maximum Head Rotation Angle
243 Degrees
Tool Series
Bosch Professional
Features
Protective Head Guard, Simplified User Interface, Telescopic Poles/Extendable Design
Battery Manufacturer Part Number
BAT000, BAT999, EXBA18V-000, EXBA18V-999, GBA18V-000, GBA18V-999, GBA18V000, GBA18V999
Head Type
Rotating
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GLT18V-5000N
Zoro #
G123956328
UPC #
0000346826807
Country of Origin
China
Maximum Head Rotation Angle
243 Degrees
Tool Series
Bosch Professional
Features
Protective Head Guard, Simplified User Interface, Telescopic Poles/Extendable Design
Battery Manufacturer Part Number
BAT000, BAT999, EXBA18V-000, EXBA18V-999, GBA18V-000, GBA18V-999, GBA18V000, GBA18V999
Head Type
Rotating
Number of Chargers Included
0
Item
Area Light
Mount Type
Floor Stand
Charging Capability
Cordless Tool Battery
Battery Capacity
12.0 Ah, 15.0 Ah, 4.0 Ah, 6.0 Ah, 8.0 Ah
Brightness Level
5,000 lm
Number of Batteries Included
0
Battery Chemistry
Li-Ion
Power Source
Cordless
Number of Light Output Modes
3
Light Output Mode
High, Low, Medium
Battery Platform
Bosch 18V
Minimum Brightness Level
1,000 lm
Product Type
Tripod Light
Maximum Brightness Level
5,000 lm
Water Penetration Rating
IP54
Light Distribution
360 Degrees
Voltage
18V DC
Includes Battery
Tool Only
Tool Weight
13.7 lb
Focus
Adjustable
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

Maximum Height
87 in
Overall Depth
38 5/8 in
Overall Width
11 13/16 in
Overall Length
96 in
Minimum Height
39 in
Wire Rope Length
96 in
Length
96 in
Fits Chest Size
Protective Head Guard, Simplified User Interface, Telescopic Poles/Extendable Design

Description

Area Light, Battery Platform Bosch 18V, Light Output Mode High, Low, Medium, Brightness Level 5,000 lm, Maximum Brightness Level 5,000 lm, Minimum Brightness Level 1,000 lm, Mount Type Floor Stand, Maximum Height 87 in, Minimum Height 39 in, Light Distribution 360 Degrees , Head Type Rotating, Maximum Head Rotation Angle 243 Degrees , Battery Capacity 12.0 Ah, 15.0 Ah, 4.0 Ah, 6.0 Ah, 8.0 Ah, Voltage 18V DC, Charging Capability Cordless Tool Battery

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.