36/50/63 Wattage Adjustable LED Flood Light, 3000K/4000K/5000K, 100-277V, Knuckle Mount
- Mfr # LLS-X-FLD6-36/50/63-CC-KM
- Zoro # G824996722
Key Features
Specifications
Details
- MFR #
- LLS-X-FLD6-36/50/63-CC-KM
- Zoro #
- G824996722
- UPC #
- 840559902154
- Country of Origin
- China
- Replaces
- 150 or 250 Watt Metal Halide
- Standards
- Rebate Eligible, UL Listed, ROHS
- Mounting
- Yoke or Knuckle
- Power Factor
- 0.9
- Fixture Rated Life
- 50,000 (L70) hours
- Color Temperature
- 3,000 K or 4,000 K or 5,000 K
- CRI
- 80+
- Bulb Beam Angle
- 120°
- Color
- Bronze
- Item
- LED Flood Lights
- Voltage
- 100 V-277 V
- Lumens Per Watt
- 153
- Lumens
- 5,580 | 7,750 | 9,700 lm
- Effective Projected Area EPA
- 0.8
- Watts
- 36, 50, 63 W
- Dimmable
- No
- Hz
- 50/60 Hz
- Lens Material
- Tempered Glass
- Application
- Architectural Lighting, Flood Lighting, Bridge Lighting, Security Lighting
Dimensions
- Height
- 10.8 in
- Width
- 8 in
- Depth
- 2.5 in
Description
This bronze LED flood light has integrated wattage selection at 36, 50, or 63 watts. Output ranges from 5,580 to 9,700 lumens. It operates on 100-277V, 50/60 Hz power.
Integrated CCT selection provides 3000K, 4000K, or 5000K light with 80+ CRI. The die-cast aluminum housing measures 8 inches wide, 10.8 inches high, and 2.5 inches deep. Fixture weight is 3.5 pounds.
Where This Product Fits BestSource information identifies this flood light for architectural lighting and bridge lighting. Final placement should account for required illumination and site-specific structural conditions.
The 0.8 EPA rating provides a projected-area value for wind-load calculations. Use fixture dimensions and weight when evaluating the supporting structure.
Performance and Functional ConsiderationsAt its three power settings, this unit delivers 5,580, 7,750, or 9,700 lumens. Efficacy is 153 lumens per watt. A 120-degree beam angle distributes light through tempered-glass optics.
An integrated photocell is included. This fixture does not support dimming. Electrical performance is specified at 0.9 power factor and 15% THD. L70 lifetime is 50,000 hours.
Safety, CertificationsThis flood light is UL listed and carries an IP65 rating. It is rated for operation from -40F to 113F.
Verify project electrical and installation requirements before installation.
SKU Variant: Knuckle Mount.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.