Bosch
Asphalt Cutter, 1-1/4in. Hex, 20 In. L
- Zoro #: G7603102
- Mfr #: HS2467
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Item: Breaker and Demolition Hammer Chisel
- Shank Type: 1-1/4 in Hex
- For Use With: Pneumatic Demolition Hammers
- Application: Asphalt Cutting
- Type: Standard
- Shank Size (In.): 1-1/4 in Hex
- Blade Width (In.): 5 in
$58.05
Subtotal: $58.05
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Bosch #HS2467 Specifications
- Zoro #: G7603102
- Mfr #: HS2467
- UPC #: 000346312126
- Promotion Restriction: Not eligible for promotion
- Item: Breaker and Demolition Hammer Chisel
- Shank Type: 1-1/4 in Hex
- For Use With: Pneumatic Demolition Hammers
- Application: Asphalt Cutting
- Type: Standard
- Shank Size (In.): 1-1/4 in Hex
- Blade Width (In.): 5 in
- Length (In.): 20 in
- Impact Rated: No
- Overall Length: 17 1/2 in
- Cutting Direction: Right Hand
- Chisel Collar Shape: Hex
- Shank Hex Size: 1 1/4 in
- Cutting Application: Asphalt
- Material - Machining: Steel
- Measurement System: Fractional Inch
- Primary Material Application: Concrete; Masonry
- Finish - Machining: Bright (Uncoated)
- Chisel Type: Asphalt Cutter
- For Tool Type: Rotary Drill
- Shank Diameter: 1 1/4 in
- Shank Type - Machining: Hex
- Head Width: 5 in
- Product Type: Breaker and Demolition Hammer Chisel
- Country of Origin (subject to change): Italy
Description
Breaker and Demolition Hammer Chisel, Chisel Type Asphalt Cutter, Shank Type - Machining Hex, Shank Diameter 1 1/4 in, Shank Hex Size 1 1/4 in, Measurement System Fractional Inch, Head Width 5 in, Overall Length 17 1/2 in, Chisel Collar Shape Hex, For Tool Type Rotary Drill
Reviews of Bosch #HS2467
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- BOSCH Rebar Cutter, 3/8 In, 12 In OAL, SDS Plus RC2064
- BOSCH 4.5" Right Angle Attachment RHA-50
- BOSCH Hammer Steel, Bushing Tool, 3/4 Hex, 9.25 L HS1520
- BOSCH Extension SDS Plus, 17 In T3927SC
- BOSCH Narrow Chisel Hex Collar, 1 In. Hex HS2362
- BOSCH HS1810B10 Round Hex 3x12In Scaling, PK10 HS1810B10
- BOSCH Mortar Knife, SDS Plus, 1/4 in. Blade W HS1400
- DEWALT SDS Plus Chisel Bits DW5349
- BOSCH Mortar Knife, SDS Plus, 3/8 in Blade W, PK5 HS1401B5
- GREY PNEUMATIC AIR CHISEL/PANEL CUTTER CH110
- BOSCH Drop-In Anchor Stop Bit, 1-1/16 in L HCSTP2061
- Bosch Rotary and Demolition Hammers