Zoro Homepage

Battery, 4 Ah, Li-Ion, PK2

  • Mfr # GBA18V40-2PK

  • Zoro # G3158470


product price: $199.00
/pk 2, $99.50/ea
Free Shipping & Returns

Key Features

Number of Batteries Included
2
Voltage
18 V
Charger Included
No
Battery Chemistry
Li-ion
Overall Height
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBA18V40-2PK
Zoro #
G3158470
UPC #
000346646511
Country of Origin
Multiple

Dimensions

Overall Height
1 7/8 in
Overall Width
3 in
Overall Length
4 5/8 in

Details

Item
Battery
Battery Capacity
4 Ah
Number of Batteries Included
2
Voltage
18 V
Charger Included
No
Battery Chemistry
Li-ion
Features
Bosch-Exclusive CoolPack 2.0 Technology, Cutting-Edge Cell Design, High-Power Cells, Lightest High-Power Battery
For Use With
Bosch 18V Cordless Tools
Battery Series
CORE18V
Weight
2.2 lb
Cordless Tool Battery Platform
18V
Cordless Tool Kit Contents
(2) Batteries

Description

Battery, Battery Capacity 4 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 2, Voltage 18V DC, Cordless Tool Kit Contents (2) Batteries, Battery Series CORE18V(R), Cordless Tool Battery Platform 18V, Overall Height 1 7/8 in, Overall Length 4 5/8 in, Overall Width 3 in, Weight 2.2 lb, Package Quantity 2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.