Shop MILWAUKEE TOOL

M18 FUEL 1/2" Hammer Drill/Driver Kit + M18 FUEL 1/2" High Torque Impact Wrench w/ Friction Ring

  • Mfr # 2904-22, 2967-20
  • Zoro # G410718509

product price: 
$
645.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
18 V DC
Cordless Tools Included
Hammer Drill, Impact Wrench
Battery Capacity
5.0 Ah
Number of Tools
2
Includes
(2) Batteries, Charger
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2904-22, 2967-20
Zoro #
G410718509
UPC #
045242637737
Country of Origin
Viet Nam

Dimensions

Impact Wrench - Sq. Size
1/2 in
Hammer Drill - Chuck Size
1/2 in
Drive Size
1/2 in
Impact Driver - Drive Size
1/2 in
Impact Wrench - Drive Size
1/2 in

Details

Voltage
18 V DC
Cordless Tools Included
Hammer Drill, Impact Wrench
Battery Capacity
5.0 Ah
Number of Tools
2
Includes
(2) Batteries, Charger
Series
M18 FUEL(TM)
Battery Included
35GJ99
Hammer Drill - BPM
33,000 BPM
Charger
23Y581
Wireless Tool Tracking
No
Case Included
(1) Carrying Case
Battery Model No.
35GJ99
Hammer Drill - Max. Torque
1,400 in-lb
Impact Wrench
809JL5
Charger Included
Yes
Impact Wrench - Fastening Torque
1,200 ft-lb
Cordless Tool Kit Contents
(2) Bare Tools; (2) Batteries; (1) Charger
Number of Batteries Included
2
Included Fastening Tools
Impact Wrench (1600 ft-lb)
Hammer Drill
794JK7
Battery Series
M18(TM) REDLITHIUM(TM)
Power Source
Cordless
Item
Cordless Combination Kit
Hammer Drill - Class
Compact Premium
Includes Case
Case Included
Tool Series
M18 FUEL(TM)
All Product Types Included
Hammer Drill, Impact Wrench
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Cordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Wrench, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity 5.0 Ah, Includes (2) Batteries, Charger, Tool Brand Milwaukee(R), Series M18 FUEL(TM), Battery Included 35GJ99, Number of Batteries Included 2, Battery Model No. 35GJ99, Battery Series M18(TM) REDLITHIUM(TM), Charger 23Y581, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools; (2) Batteries; (1) Charger

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.