Shop BOSCH
See all product information
Create Account
Battery, 4 Ah, Li-Ion, Tabless, PK2
- Mfr # EXBA18V-40-2PK
- Zoro # G222935545
product price:Â
$
229.00
/pk of 2, $114.50/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Product Type
Battery
Compatible Manufacturer Part Number
Bosch 18V Lithium-Ion Tools
Features
Battery-Status Indicator Light with Haptic Feedback Button - Provides Quick and Clear Updates on the Battery Status
Weight
2.6 lb
Battery Type
Tabless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EXBA18V-40-2PK
- Zoro #
- G222935545
- UPC #
- 0000346823738
- Country of Origin
- Malaysia
- Product Type
- Battery
- Compatible Manufacturer Part Number
- Bosch 18V Lithium-Ion Tools
- Number of Batteries Included
- 2
- Features
- Battery-Status Indicator Light with Haptic Feedback Button - Provides Quick and Clear Updates on the Battery Status
- Weight
- 2.6 lb
- Battery Type
- Tabless
- Charger Input Voltage
- 120V AC
- Voltage
- 18V DC
- Battery Platform
- Bosch 18V
- Charger Manufacturer Part Number
- GAL18V-160
- Oil Resistance
- Not Oil-Resistant
- Number of Chargers Included
- 0
- Battery Chemistry
- Li-Ion
- Item
- Battery Pack
- Battery Capacity
- 4 Ah
Dimensions
- Overall Length
- 4 3/4 in
- Wire Rope Length
- 4 3/4 in
- Length
- 4 3/4 in
- Fits Chest Size
- Battery-Status Indicator Light with Haptic Feedback Button - Provides Quick and Clear Updates on the Battery Status
Description
Battery Pack, Battery Capacity 4 Ah, Battery Chemistry Li-Ion, Number of Batteries Included 2, Voltage 18V DC, Charger Input Voltage 120V AC, Battery Series Not Applicable, Overall Height 2 in, Overall Length 4 3/4 in, Overall Width 3 1/8 in, Weight 2.6 lb, Package Quantity 2
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.