Battery and Charger Kit, 4 Ah, Li-Ion
- Mfr # GXS18V-27N18X
- Zoro # G422935376
product price:Â
$
305.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Battery Chemistry
Li-Ion
Product Type
Battery and Charger Kit
Weight
4.3 lb
Battery Platform
Bosch 18V
Number of Chargers Included
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GXS18V-27N18X
- Zoro #
- G422935376
- UPC #
- 0000346824032
- Country of Origin
- Malaysia
- Battery Capacity
- 4 Ah
- Battery Chemistry
- Li-Ion
- Product Type
- Battery and Charger Kit
- Weight
- 4.3 lb
- Battery Platform
- Bosch 18V
- Number of Chargers Included
- 0
- Charger Input Voltage
- 120V AC
- Oil Resistance
- Not Oil-Resistant
- Item
- Battery Kit
- Number of Batteries Included
- 1
- Charger Manufacturer Part Number
- GAL18V-160
- Compatible Manufacturer Part Number
- Bosch 18V Lithium-Ion Tools
- Features
- Battery-Status Indicator Light with Haptic Feedback Button - Provides Quick and Clear Updates on the Battery Status
- Battery Type
- Tabless
- Voltage
- 18V DC
Dimensions
- Overall Length
- 7 3/4 in
- Wire Rope Length
- 7 3/4 in
- Length
- 7 3/4 in
- Fits Chest Size
- Battery-Status Indicator Light with Haptic Feedback Button - Provides Quick and Clear Updates on the Battery Status
Description
Battery Kit, Battery Capacity 4 Ah, Battery Chemistry Li-Ion, Number of Batteries Included 1, Voltage 18V DC, Charger Input Voltage 120V AC, Battery Series Not Applicable, Overall Height 3 1/4 in, Overall Length 7 3/4 in, Overall Width 5 in, Weight 4.3 lb
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.