This item is Discontinued.

Bosch Battery and Charger Kit, 18V, 4.0Ah, Li-Ion SKC181-303L

Battery and Charger Kit, 18V, 4.0Ah, Li-Ion (Discontinued)

  • Mfr # SKC181-303L
  • Zoro # G9468916
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SKC181-303L
Zoro #
G9468916
UPC #
000346466690
Country of Origin
Malaysia

Details

Voltage
18.0
Battery Capacity
4.0Ah
Cordless Tool Battery Type
Li-Ion
Includes
L-Boxx-3, (1) Slim Pack, (1) FatPack Battery, Charger
Series
18V SlimPack/FatPack
For Use With
Bosch 18V Cordless Tools
Item
Battery and Charger Kit
Features
60 min to Charge, 3-Stage Charging System
Charger Input Voltage
120V AC
Number of Ports
0

Description

Battery and Charger Kit, Battery Capacity 4.0Ah, Voltage 18.0, Charger Input Voltage 120V AC

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.