Battery and Charger Kit, 4 Ah, Li-Ion
Mfr # GXS18V-15N15
Zoro # G001253075
product price: $159.00
/ea
Free Shipping & Returns
Key Features
Battery Capacity
4 Ah
Number of Batteries Included
1
Voltage
18 V
Charger Included
Yes
Included Charger Class
Rapid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GXS18V-15N15
Zoro #
G001253075
UPC #
000346640267
Country of Origin
Multiple
Dimensions
Overall Width
3 in
Overall Length
4 5/8 in
Overall Height
1 7/8 in
Details
Item
Battery and Charger Kit
Battery Capacity
4 Ah
Number of Batteries Included
1
Voltage
18 V
Charger Included
Yes
Included Charger Class
Rapid
Weight
1.5 lb
Battery Series
GBA
Number of Cells
21,700
Cordless Tool Battery Platform
18V
Cordless Tool Kit Contents
(1) Battery; (1) Charger
Charger Input Voltage
120V AC
Battery Chemistry
Li-ion
Features
For Use With
Bosch 18V Li-ion Cordless Tools
Charger Replacement
55JE07
Included Charger
55JE07
Charger Model
55JE07
Description
Battery and Charger Kit, Battery Capacity 4 Ah, Battery Chemistry Li-Ion, Charger Included Yes, Number of Batteries Included 1, Voltage 18V DC, Cordless Tool Kit Contents (1) Battery; (1) Charger, Included Charger Class Rapid, Charger Input Voltage 120V AC, Battery Series CORE18V(R), Cordless Tool Battery Platform 18V, Overall Height 1 7/8 in, Overall Length 4 5/8 in, Overall Width 3 in, Weight 1.5 lb
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.