Band Saw Blade, 6 ft. 8 in L, 1/4" W, 6 TPI, Carbon Steel, 0.025" Thick
- Mfr # ZHEAH06 -6'8"
- Zoro # G3332637
product price:Â
$
16.15
/ea
Key Features
Length
6 ft. 8 in
Width
1/4"
Teeth per Inch
6
Thickness
0.025"
Primary Saw Application
Stationary and Portable Woodmill and Re-Saw Machines
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZHEAH06 -6'8"
- Zoro #
- G3332637
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Length
- 6 ft. 8 in
- Width
- 1/4"
- Thickness
- 0.025"
- Overall Length
- 6 ft 8 in
- Overall Width
- 1/4 in
- Blade Length
- 80 in
- Blade Width
- 1/4 in
- Blade Thickness
- 0.025 in
- For Material Thickness
- 1/4 in to 3/8 in
- For Material Width
- 1-1/2 in to 4 in
- Blade Length Group
- 6 ft to 6 ft 11 in (72 in to 83 in)
- For Material Width - Maximum
- 4 in
- For Material Thickness - Minimum
- 1/4 in
- For Material Thickness - Maximum
- 3/8 in
- Overall Thickness
- 0.025 in
- For Material Width - Minimum
- 1 1/2 in
- Wire Rope Length
- 6 ft 8 in
Description
Band Saw Blade, Primary Material Application Wood, Materials Cut Aluminum, Plastic, Wood, Tool Brand MK Morse, Blade Series Flex Back, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 80 in, Blade Thickness 0.025 in, Coil Length Not Applicable, Teeth per Inch 6, Tip Material Carbon Steel, Blade Material Carbon Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 3/8 in, For Material Width 1-1/2 in to 4 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.