Zoro Homepage

Battery Charger For Li-Ion 18V

  • Mfr # BC1880

  • Zoro # G5432640


product price: $89.00
/ea
Free Shipping & Returns

Key Features

For Use With
19TR97, 22DK20, 328YJ7, 55EX99, 55EY01, 54EF60, 54EF69, 54EF70, Bosch 18V Batteries, Mfr. No. BAT612-2PK, BAT612, GAL18V-40, GBA18V40, GBA18V80 GBA18V63, GXS18V-01N14, GXS18V-02N24
Features
Compact, Cooling Fan
Number of Ports
1
Green Certification or Other Recognition
ENERGY STAR
Includes
(1) 18V Charger (BC1880)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC1880
Zoro #
G5432640
UPC #
000346489064
Country of Origin
China

Dimensions

Length
7.3"

Details

Item
Battery Charger
For Use With
19TR97, 22DK20, 328YJ7, 55EX99, 55EY01, 54EF60, 54EF69, 54EF70, Bosch 18V Batteries, Mfr. No. BAT612-2PK, BAT612, GAL18V-40, GBA18V40, GBA18V80 GBA18V63, GXS18V-01N14, GXS18V-02N24
Features
Compact, Cooling Fan
Number of Ports
1
Green Certification or Other Recognition
ENERGY STAR
Includes
(1) 18V Charger (BC1880)
Charger Input Voltage
120V
Category Type
Battery Charger
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
For Battery Voltage
14.4V, 18V
Battery Capacity
2 Ah, 6 Ah
Voltage
18V
Battery Included / Bare Tool
No Battery
Charger Output Voltage
18.0
Cordless Tool Battery Type
Li-Ion
Charger Class
Rapid
Battery Capacity Charged in 1-Hour
6 Ah
Charge Time
(2 Ah) 30 min, (6 Ah) 55 min
Charging Port Voltage
(1) 14.4V/18V
Indicator Light
Yes
Wireless Tool Tracking
No
Plug Type
Two-Prong
Battery Chemistry
Li-ion

Description

Battery Charger, Battery Capacity 2 Ah, 6 Ah, Charge Time 30 min, 55 min, Battery Capacity Charged in 1-Hour 6 Ah, Number of Ports 1, Charging Port Voltage (1) 14.4V/18V, Charger Input Voltage 120V AC, Charger Class Rapid, For Battery Chemistry Li-Ion, Indicator Light Yes, Plug Type Two-Prong, For Use With 19TR97, 22DK20, 328YJ7, 55EX99, 55EY01, 54EF60, 54EF69, 54EF70, Bosch 18V Batteries, Mfr. No. BAT612-2PK, BAT612, GAL18V-40, GBA18V40, GBA18V80 GBA18V63, GXS18V-01N14, GXS18V-02N24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.