Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Bosch Battery Charger For Li-Ion 36V BC3680

Battery Charger For Li-Ion 36V (Discontinued)

  • Mfr # BC3680
  • Zoro # G1842867
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BC3680
Zoro #
G1842867
UPC #
000346471984
Country of Origin
China

Dimensions

Length
6-1/2"

Details

Voltage
36V
Battery Capacity
2 Ah, 4 Ah
Cordless Tool Battery Type
Li-Ion
Battery Included / Bare Tool
No Battery
Includes
(1) 18V-36V Lithium-Ion Dual-Voltage Charger (BC3680)
For Battery Voltage
36V
Number of Ports
1
Item
Battery Charger
Charger Output Voltage
36.0
Charger Input Voltage
120V AC
For Use With
19TR97, 22DK20, 328YJ7, 55EX99, 55EY01, 54EF60, 54EF69, 54EF70, Bosch 18V Batteries, Bosch 36V Batteries: 39RY27, Mfr. No. BAT612-2PK, BAT612, GAL18V-40, GBA18V40, GBA18V80 GBA18V63, GXS18V-01N14, GXS18V-02N24, Mft No. BAT838
Category Type
Battery Charger
Features
Cooling Fan
Plug Type
Two-Prong
Charger Class
Rapid
Wireless Tool Tracking
No
Indicator Light
Yes
Battery Capacity Charged in 1-Hour
4 Ah
Charge Time
(2 Ah) 35 min, (4 Ah) 45 min
Charging Port Voltage
(1) 36V

Description

Battery Charger, Battery Capacity 2 Ah, 4 Ah, Charge Time (2 Ah) 35 min, (4 Ah) 45 min, Battery Capacity Charged in 1-Hour 4 Ah, Number of Ports 1, Charging Port Voltage (1) 36V, Charger Input Voltage 120V, Charger Class Rapid, For Battery Chemistry Li-ion, Indicator Light Yes, Plug Type Two-Prong

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.