Battery
Mfr # GBA18V-20-2PK
Zoro # G423560034
product price:Â $188.99
/ea
Free Shipping & Returns
Key Features
Features
Lightweight and Compact
Compatible Product Type
Bosch Professional 18V System
Includes
(2) 18V Lithium-Ion 2 Ah Batteries
Overall Height
1 3/4 in
Product Type
Battery Pack
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GBA18V-20-2PK
Zoro #
G423560034
UPC #
0000346827958
Country of Origin
Malaysia
Dimensions
Overall Height
1 3/4 in
Overall Width
3 in
Overall Length
4 1/2 in
Details
Item
Cordless Tool Battery
Features
Lightweight and Compact
Compatible Product Type
Bosch Professional 18V System
Includes
(2) 18V Lithium-Ion 2 Ah Batteries
Product Type
Battery Pack
Battery Chemistry
Li-Ion
Battery Capacity
2 Ah
Voltage
18V DC
Weight
0.8 lb
Battery Platform
Bosch 18V
Number of Batteries Included
2
Number of Chargers Included
0
Charger Input Voltage
120V AC
Oil Resistance
Not Oil-Resistant
Battery Type
Tabbed
Compatible Manufacturer Part Number
Universal
Description
Cordless Tool Battery, Battery Capacity 2 Ah, Battery Chemistry Li-Ion, Number of Batteries Included 2, Voltage 18V DC, Charger Input Voltage 120V AC, Overall Height 1 3/4 in, Overall Length 4 1/2 in, Overall Width 3 in, Weight 0.8 lb
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.