Battery

  • Mfr # GXS18V-26N26X

  • Zoro # G123558980


product price:  $410.99
/ea
Free Shipping & Returns

Key Features

Number of Batteries Included
2
Battery Platform
Bosch 18V
Includes
(2) 18V Starter Kit with Expert 6 Ah Battery, 12V/18V Multi-Voltage Charger
Number of Chargers Included
1
Battery Capacity
6 Ah
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GXS18V-26N26X
Zoro #
G123558980
UPC #
0000346824025
Country of Origin
Malaysia

Dimensions

Overall Length
4 1/2 in

Details

Item
Cordless Tool Battery
Number of Batteries Included
2
Battery Platform
Bosch 18V
Includes
(2) 18V Starter Kit with Expert 6 Ah Battery, 12V/18V Multi-Voltage Charger
Number of Chargers Included
1
Battery Capacity
6 Ah
Product Type
Battery and Charger
Voltage
18V DC
Charger Manufacturer Part Number
GAL12V/18V-80
Battery Type
Tabbed
Oil Resistance
Not Oil-Resistant
Charger Input Voltage
120V AC
Battery Chemistry
Li-Ion
Compatible Manufacturer Part Number
Universal

Description

Cordless Tool Battery, Battery Capacity 6 Ah, Battery Chemistry Li-Ion, Number of Batteries Included 2, Voltage 18V DC, Charger Input Voltage 120V AC, Overall Length 4 1/2 in

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.