This item is Discontinued.

Bosch Battery Pack, 36V, 2.6Ah, Li-Ion BAT837

Battery Pack, 36V, 2.6Ah, Li-Ion (Discontinued)

  • Mfr # BAT837
  • Zoro # G9468882
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAT837
Zoro #
G9468882
UPC #
000346464665
Country of Origin
Poland

Details

Voltage
36.0
Battery Capacity
2.6Ah
For Use With
Bosch 36V Cordless Tools
Cordless Tool Battery Type
Li-Ion
Item
Battery Pack
Features
Up to 5 Times Longer Cycle Than Competitive Li-Ion Batteries

Description

Battery Pack, Battery Capacity 2.6Ah, Voltage 36.0

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.