Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
26791
Zoro #
G3497280
UPC #
662404267917
Country of Origin
China
Dimensions
Drive Size
1/4 in
Shank Size
1/4"
Overall Length
2-3/8"
Overall Bit Length
2 3/8 in
Hex Shank Size
1/4 in
Details
Material
Steel
Bit Style
Bit Holder
Measurement Type
SAE
Number of Pieces
1
Impact Rated
No
SAE or Metric
SAE
Shank Style
Hex
Application - Tools
Power
Fastening Tool Material
Steel
Bit Holder Drive Type
Hex
Magnetic/Nonmagnetic
Magnetic
Item
Bit Holder
Fastening Tool Item
Bit Holder with Screw Cap
Description
Bit Holder, Application - Tools Power, Drive Size 1/4 in, Bit Holder Drive Type Hex, Hex Shank Size 1/4 in, Shank Style Hex, Overall Bit Length 2 3/8 in, Fastening Tool Material Steel, Magnetic, Impact Rated No, Number of Pieces 1
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.