Black Oxide Jobber Length Drill Bit
Mfr # BL4211
Zoro # G3675738
product price: $2.69
/eaSold in multiples of 6 for $16.14
Key Features
Drill Bit Point Angle
135°
Drill Bit Size
#15
Shank Dia.
0.281 inches
Finish - Machining
Black Oxide
Drill Bit Grouping
Drill Bit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BL4211
Zoro #
G3675738
UPC #
346329810
Country of Origin
China
Dimensions
Overall Length
4.25 inches
Drill Bit Size
#15
Shank Dia.
0.281 inches
Details
Item
K Letter Black Oxide SP Jobber Bulk,PK6
Drill Bit Point Angle
135°
Finish - Machining
Black Oxide
Drill Bit Grouping
Drill Bit
Measurement System
Wire
Description
K Letter Black Oxide SP Jobber Bulk,PK6, Drill Bit Size #15, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.