This item is Discontinued.

Bosch Bosch GWS10-45PE Corded Angle Grinder, 120 V, 5/8-11 Spindle, 4-1/2 in Dia Wheel GWS10-45PE

Bosch GWS10-45PE Corded Angle Grinder, 120 V, 5/8-11 Spindle, 4-1/2 in Dia Wheel (Discontinued)

  • Mfr # GWS10-45PE
  • Zoro # G904319618
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWS10-45PE
Zoro #
G904319618
UPC #
346624847
Country of Origin
China

Description

This 4-1/2 in ergonomic angle grinder features a narrow grip zone for all-day comfort and control, combined with a powerful 10 A motor. The Bosch GWS10-45PE angle grinder delivers results, producing up to 11000 no-load rpm for maximum productivity in grinding and cutting applications. The tool weighs 4.4 lb. It features a multi-grip paddle switch, which provides increased grip options for better ergonomics, comfort and control. Equipped with epoxy-coated field windings, double-sealed bearings and direct-motor cooling, this grinder is built for a longer tool life. It features spiral bevel gears for smooth transmission of power. For added convenience, it has an auxiliary handle and an adjustable tool-free guard with multiple fixed-adjustment settings to allow the user to position the guard in a variety of working angles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.