This item is Discontinued.

Bosch Box Beam Level, Aluminum, 24 in L, 2 Vials R 60

Box Beam Level, Aluminum, 24 in L, 2 Vials (Discontinued)

  • Mfr # R 60
  • Zoro # G4815413
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R 60
Zoro #
G4815413
UPC #
000346423501
Country of Origin
Malaysia

Dimensions

Length
24"
Width
2.2999"

Details

Accuracy
+/-0.2"
Color
Silver
Features
Digital Level Mode, High Quality Aluminum Construction, Compatible with the GLM 80 or GLM 100 C laser Distance Measure
Includes
Carrying Case
Magnetic/Nonmagnetic
Nonmagnetic
Top Read
Yes
Number of 45 Degree Vials
0
Number of Level Vials
1
Number of Plumb Vials
1
Number of 30 Degree Vials
0
Magnet Type
None
Vial Type
Bubble
Number of Magnets
0
Item
Box Level
Total Number of Vials
2
Vial Material
Plastic
Frame Material
Aluminum
Lighted Vials
No
Number of V-Grooves
0

Description

Box Level, Number of Level Vials 1, Number of Plumb Vials 1, Top Read Yes, Vial Material Plastic, Features Can Be Coupled with Laser Distance Meters Mfg. Model No. GLM 80 or Mfg. Model No. GLM 100 C, Number of V-Grooves 0, Magnet Type None, Number of Magnets 0, Frame Material Aluminum, Color Silver, Includes Carrying Case, Total Number of Vials 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.