Zoro Homepage

Brushless SDS-plus 1 In. 18V E

  • Mfr # GBH18V-26DK15

  • Zoro # G2929523


product price: $349.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Blows per Minute
0 bpm to 4,350 bpm
Chuck Type
Keyless
Brushless Motor
Yes
Includes
Auxiliary Handle, Carrying Case, Depth Gauge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBH18V-26DK15
Zoro #
G2929523
UPC #
000346632675
Country of Origin
Mexico

Dimensions

Overall Height
6 1/2 in
Overall Width
3 1/4 in
Tool Length
17 1/2 in

Details

Item
Cordless Rotary Hammer
Voltage
18 V
Blows per Minute
0 bpm to 4,350 bpm
Chuck Type
Keyless
Brushless Motor
Yes
Includes
Auxiliary Handle, Carrying Case, Depth Gauge
Battery Capacity
8.0 Ah
Tool Weight
5.8 lb
Cordless Tool Battery Type
Li-Ion
Series
Bulldog
Standards
European Power Tool Association (EPTA)
Corded/Cordless
Cordless
Handle Type
D-Handle
Battery Pack Replacement
55EY01
Battery Included
55EY01
Included Charger
55JE07
No Load RPM
0 to 890
Charger Replacement
55JE07
Core Bit Capacity
2 5/8 in
Impact Energy
1.9 ft-lb
Solid Bit Optimal Drilling Range in Concrete
0 in to 1 in
Motor Type
Brushless
Chuck Style
SDS-Plus
Drilling Capacity in Concrete
1 in
Number of Batteries Included
1
Reversible
Yes
Power Source
Cordless
Drilling Capacity in Steel
1/2 in
Lock-On Trigger
Yes
Drilling Capacity in Wood
1 1/4 in
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Switch Type
Trigger
Clutch Style
Slip Clutch
Core Bit Capacity in Concrete
2 5/8 in
Anti-Kickback Clutch
Yes
Battery Series
18V Core
Maximum Speed
890 RPM
Maximum Blows per Minute
4,350 bpm
Charger Included
Yes
Charger Model Number
GAL18V-40
Number of Speed Settings
Continuous
Modes of Operation
Hammer and Rotate
Minimum Blows per Minute
0 bpm
Battery Model Number
GBA18V80
Drill Chuck Type
Keyless

Description

Cordless Rotary Hammer, Voltage 18 V, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 0 in to 1 in, Core Bit Capacity in Concrete 2 5/8 in, Blows per Minute 0 bpm to 4,350 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer and Rotate, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Battery Capacity 8.0 Ah, Core Bit Capacity 2 5/8 in, Impact Energy 1.9 ft-lb, Battery Model Number GBA18V80, Battery Series 18V Core

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.