Zoro Homepage

Bull Point, SDS Max, 18in.L

  • Mfr # HS1914

  • Zoro # G7539332


product price: $18.99
/ea

Key Features

Impact Rated
No
Overall Length
18 in
For Use With
SDS Max Hammers
Application
Block, Brick, Chiseling Concrete
Shank Type
SDS Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS1914
Zoro #
G7539332
UPC #
000346246551
Country of Origin
Italy

Dimensions

Overall Length
18 in
Length (In.)
7/8 in
Shank Size (In.)
SDS Max
Overall Length (In.)
18 in
Head Width
1/4 in
Shank Diameter
45/64 in

Details

Item
Chisel Bit
Impact Rated
No
For Use With
SDS Max Hammers
Application
Block, Brick, Chiseling Concrete
Shank Type
SDS Max
Type
Standard
Primary Material Application
Concrete; Masonry
For Tool Type
Rotary Drill
Chisel Collar Shape
Point
Chisel Type
Bull Point Chisel
Shank Type - Machining
SDS Max
Sub Brand
SDS-Max(R)
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Cutting Application
Chiseling Concrete/Block/Brick
Cutting Direction
Right Hand
Material - Machining
Steel

Description

Chisel Bit, Chisel Type Bull Point Chisel, Shank Type - Machining SDS Max, Shank Diameter 45/64 in, Measurement System Fractional Inch, Head Width 1/4 in, Overall Length 18 in, Chisel Collar Shape Point, For Tool Type Rotary Drill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.