This item is Discontinued.

Bosch Camera, Analog, 0.03 lux, 2.8 to 10.5mm VDN-5085-V321

Camera, Analog, 0.03 lux, 2.8 to 10.5mm (Discontinued)

  • Mfr # VDN-5085-V321
  • Zoro # G2027046
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VDN-5085-V321
Zoro #
G2027046
UPC #
800549694889
Country of Origin
Portugal

Dimensions

Height (In.)
3-23/64
Focal Length (mm)
2.8 to 10.5
Width (In.)
6-15/64
Depth (In.)
6-15/64

Details

Item
Camera
For Use With
Video Surveillance
Lens
Varifocal
Line Resolution
960
Power Consumption
8.4W
Voltage
12V DC
Mount
Surface
S/N Ratio (dB)
54
Camera Body Color
White
Luminance Factor
0.03 lux
Type
Analog
Min. Light Level (Lux)
0.03
Display
Color
Power Supply
Not Included
Digital Video Camera Image Sensor
1/3 CMOS
Day/Night Capable
Day/Night
Pixels
976(H) x 494(V)
Illumination
No
Exposure Conditions
Indoor

Description

Camera, For Use With Video Surveillance, Pixels 976(H) x 494(V)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.