This item is Discontinued.

Bosch Camera, Analog, 4W, 0.021 lux, Color VDC-485V03-20

Camera, Analog, 4W, 0.021 lux, Color (Discontinued)

  • Mfr # VDC-485V03-20
  • Zoro # G2027116
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VDC-485V03-20
Zoro #
G2027116
UPC #
800549059138
Country of Origin
Portugal

Dimensions

Focal Length (mm)
2.6 to 6
Height (In.)
4-7/8
Depth (In.)
6-15/64
Width (In.)
6-15/64

Details

For Use With
Video Surveillance
Item
Camera
Lens
Varifocal
Line Resolution
540
Power Consumption
4W
Min. Light Level (Lux)
0.021
Digital Video Camera Image Sensor
1/3 CMOS
Day/Night Capable
Day/Night
Display
Color
Camera Body Color
White
Type
Analog
Voltage
12V DC
Mount
Surface
Exposure Conditions
Indoor
Luminance Factor
0.021 lux
S/N Ratio (dB)
50
Power Supply
Not Included
Pixels
768(H) x 494(V)
Illumination
No

Description

Camera, For Use With Video Surveillance, Pixels 768(H) x 494(V)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.