This item is Discontinued.

Bosch Camera, Analog, 4W, Color, 9 to 22mm VDC-455V09-20

Camera, Analog, 4W, Color, 9 to 22mm (Discontinued)

  • Mfr # VDC-455V09-20
  • Zoro # G2027131
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VDC-455V09-20
Zoro #
G2027131
UPC #
800549179812
Country of Origin
Portugal

Dimensions

Focal Length (mm)
9 to 22
Depth (In.)
6-15/64
Width (In.)
6-15/64
Height (In.)
4-7/8

Details

For Use With
Video Surveillance
Item
Camera
Lens
Varifocal
Line Resolution
540
Power Consumption
4W
Type
Analog
Camera Body Color
White
Exposure Conditions
Indoor
Min. Light Level (Lux)
0.021
S/N Ratio (dB)
50
Digital Video Camera Image Sensor
1/3 CMOS
Display
Color
Illumination
No
Power Supply
Not Included
Pixels
768(H) x 494(V)
Voltage
12V DC
Luminance Factor
0.021 lux
Mount
Surface
Day/Night Capable
Day/Night

Description

Camera, For Use With Video Surveillance, Pixels 768(H) x 494(V)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.