This item is Discontinued.

Bosch Camera, Analog, Indoor, 3.6W, 12VDC VBN-5085-C21

Camera, Analog, Indoor, 3.6W, 12VDC (Discontinued)

  • Mfr # VBN-5085-C21
  • Zoro # G2027280
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VBN-5085-C21
Zoro #
G2027280
UPC #
800549694803
Country of Origin
Portugal

Dimensions

Width (In.)
2-39/64
Depth (In.)
4-13/16
Height (In.)
2-9/32

Details

For Use With
Video Surveillance
Item
Camera
Lens
Sold Separate
Line Resolution
960
Power Consumption
3.6W
Voltage
12V DC
Digital Video Camera Image Sensor
1/3 CMOS
S/N Ratio (dB)
52
Exposure Conditions
Indoor
Display
Color
Luminance Factor
0.01 lux
Camera Body Color
Dark Gray
Type
Analog
Day/Night Capable
Day/Night
Illumination
No
Mount
Surface
Power Supply
Not Included
Min. Light Level (Lux)
0.01
Pixels
976(H) x 494(V)

Description

Camera, For Use With Video Surveillance, Pixels 976(H) x 494(V)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.