This item is Discontinued.

Bosch Camera, Analog, Outdoor, 3.6W, 12VDC, Color VCN-9095-F121

Camera, Analog, Outdoor, 3.6W, 12VDC, Color (Discontinued)

  • Mfr # VCN-9095-F121
  • Zoro # G2027271
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VCN-9095-F121
Zoro #
G2027271
UPC #
800549704199
Country of Origin
Portugal

Dimensions

Width (In.)
9-29/64
Height (In.)
5-3/4
Depth (In.)
6-21/32

Details

Item
Camera
For Use With
Video Surveillance
Lens
Sold Separate
Line Resolution
960
Power Consumption
3.6W
Digital Video Camera Image Sensor
1/3 CMOS
Day/Night Capable
Day/Night
Illumination
No
Mount
Surface
Type
Analog
S/N Ratio (dB)
52
Voltage
12V DC
Luminance Factor
0.01 lux
Display
Color
Exposure Conditions
Outdoor
Min. Light Level (Lux)
0.01
Pixels
976(H) x 494(V)
Camera Body Color
White
Power Supply
Not Included

Description

Camera, For Use With Video Surveillance, Pixels 976(H) x 494(V)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.