This item is Discontinued.

Bosch Camera Mounting, Pipe, 25-45/64 in. H VDA-832FHD-PMT

Camera Mounting, Pipe, 25-45/64 in. H (Discontinued)

  • Mfr # VDA-832FHD-PMT
  • Zoro # G2027201
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VDA-832FHD-PMT
Zoro #
G2027201
UPC #
800549637916
Country of Origin
Portugal

Dimensions

Width
8 5/64 in
Depth
8 5/64 in
Height
25 45/64 in

Details

Item
Camera Mounting
Fits
CCTV Camera
Color
White
Material
Metal
Mounting
Pipe
Function
Camera Mounting
For Use With
Surveillance Cameras
Standards
CE, UL Listed

Description

Camera Mounting, Color White, Material Metal, Standards CE, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.