Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VDA-70112-SMB
Zoro #
G2027210
UPC #
800549747431
Country of Origin
Portugal
Dimensions
Overall Height
1 7/8 in
Width
7 7/8 in
Length
7 7/8 in
Height
3 15/16 in
Overall Width
6 1/4 in
Details
Item
Camera Mounting
Fits
CCTV Camera
Color
White
Material
Aluminum
Mounting
Surface
For Use With
Surveillance Cameras
Function
Camera Mounting
Standards
CE, UL Listed
Features
Sturdy
Compatible Camera Design
Dome
Mount Type
Bracket
Compatible Surveillance Equipment
Digital Non-Network CCTV Camera
Description
Camera Mounting, Mount Type Bracket, Overall Height 1 7/8 in, Compatible Surveillance Equipment Digital Non-Network CCTV Camera, Overall Width 6 1/4 in, Mounting Location Surface, Color White, Compatible Camera Design Dome, Material Aluminum, Standards CE, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.