This item is Discontinued.

Bosch Camera Mounting, White, Pipe, 6-7/32 in. H VDA-70112-PMT

Camera Mounting, White, Pipe, 6-7/32 in. H (Discontinued)

  • Mfr # VDA-70112-PMT
  • Zoro # G2027229
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VDA-70112-PMT
Zoro #
G2027229
UPC #
800549790208
Country of Origin
China

Dimensions

Width
6-7/32"
Height
6-7/32"
Length
25-61/64"

Details

Item
Camera Mounting
Fits
CCTV Camera
Color
White
Material
Metal
Mounting
Pipe
For Use With
Surveillance Cameras
Standards
UL Listed, CE
Function
Camera Mounting

Description

Camera Mounting, Color White, Material Metal, Standards UL Listed, CE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.