This item is Discontinued.

Bosch Camera Mounting, White, Surface, 4-7/8 in.H VDA-445SMB

Camera Mounting, White, Surface, 4-7/8 in.H (Discontinued)

  • Mfr # VDA-445SMB
  • Zoro # G2027256
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VDA-445SMB
Zoro #
G2027256
UPC #
800549070966
Country of Origin
Portugal

Dimensions

Width
6 15/64 in
Depth
6 15/64 in
Height
4 7/8 in

Details

Item
Camera Mounting
Color
White
Fits
CCTV Camera
Material
Metal
Mounting
Surface
For Use With
Surveillance Cameras
Function
Camera Mounting
Standards
UL Listed, CE

Description

Camera Mounting, Color White, Material Metal, Standards UL Listed, CE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.