This item is Discontinued.

Bosch Camera Mounting, White, Wall, 12-7/64 in. H VDA-832FHD-WMT

Camera Mounting, White, Wall, 12-7/64 in. H (Discontinued)

  • Mfr # VDA-832FHD-WMT
  • Zoro # G2027195
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VDA-832FHD-WMT
Zoro #
G2027195
UPC #
800549637909
Country of Origin
Portugal

Dimensions

Overall Height
8 5/8 in
Width
8 5/64 in
Depth
8 5/64 in
Height
12 7/64 in
Overall Depth
12 1/8 in
Overall Width
8 1/8 in

Details

Item
Camera Mounting
Fits
CCTV Camera
Color
White
Material
Aluminum
Mounting
Wall
For Use With
Surveillance Cameras
Standards
CE, UL Listed
Function
Camera Mounting
Features
Hollow Core for Cable-Free Appearance
Resistance Properties
Corrosion Resistant
Compatible Camera Design
Dome
Number of Mounting Holes
4
Compatible Surveillance Equipment
Digital Non-Network CCTV Camera
Indoor/Outdoor Usage
Indoor, Outdoor
Mount Type
Bracket

Description

Camera Mounting, Mount Type Bracket, Overall Height 8 5/8 in, Compatible Surveillance Equipment Digital Non-Network CCTV Camera, Overall Depth 12 1/8 in, Overall Width 8 1/8 in, Mounting Location Wall, Color White, Compatible Camera Design Dome, Features Hollow Core for Cable-Free Appearance, Indoor/Outdoor Usage Indoor, Outdoor, Material Aluminum, Number of Mounting Holes 4, Resistance Properties Corrosion Resistant, Standards CE, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.