Zoro Homepage

Car Dolly With 1800 Lb. Capacity Per Dolly (Pair)

  • Mfr # 1572

  • Zoro # G001059363


product price: $690.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1572
Zoro #
G001059363
UPC #
731413417672
Country of Origin
United States

Description

Independent units eliminate the need to adjust dolly width for different vehicle designs each unit has an independently adjustable threaded lift saddle with rubber pads to protect the vehicle frame universal design for use on all vehicle types without additional adapters provides easy movement of a fwd vehicle after removal of the drive traineach unit has a capacity of 1800 lbs. (3600 lbs., pair) with a low height of 9" and a high of 14"if you have the wheels, engine cradle, axle or front suspension removed and need to move the vehicle on the shop floor, this is a "must have"! innovative patent-pending design clamps directly to pinch welds to prevent slippage during use. attaches to the underside of the vehicle and allows easy moving of the vehicle that has the wheels or suspension removed. 5in. polypropylene casters. may be used with or without tires on the vehicle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.