This item is Discontinued.

Bosch CCTV Housing, Gray, 6-45/64 in. W, 24VAC UHO-HBPS-11

CCTV Housing, Gray, 6-45/64 in. W, 24VAC (Discontinued)

  • Mfr # UHO-HBPS-11
  • Zoro # G2027649
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UHO-HBPS-11
Zoro #
G2027649
UPC #
800549769426
Country of Origin
China

Dimensions

Overall Height
5 in
Width
6 45/64 in
Depth
18 29/32 in
Height
5 in
Length
18.9"
Overall Depth
18 7/8 in
Mounting Hole Diameter
1/4 in
Overall Width
6 3/4 in

Details

Item
CCTV Housing
Fits
CCTV Camera
Color
Gray
Material
Aluminum
Mounting
Wall
Waterproof
Yes
Standards
IK10, NEMA 4X
Function
Camera Mounting
Includes
Sunshield
For Use With
Surveillance Cameras
Voltage
24V AC
Features
Hinged Side Opening, Window Defroster with Self-Cleaning Glass
Weight
6.83 lb
Mount Type
Bracket
Indoor/Outdoor Usage
Outdoor
Compatible Surveillance Equipment
Digital Non-Network CCTV Camera
IP Rating
IP66
Resistance Properties
Tamper Resistant
Number of Mounting Holes
4

Description

CCTV Housing, Mount Type Bracket, Overall Height 5 in, Compatible Surveillance Equipment Digital Non-Network CCTV Camera, Overall Depth 18 7/8 in, Overall Width 6 3/4 in, Mounting Location Wall, Includes Sunshield, Color Gray, Features Hinged Side Opening, Window Defroster with Self-Cleaning Glass, Indoor/Outdoor Usage Outdoor, IP Rating IP66, Material Aluminum, Mounting Hole Diameter 1/4 in, Number of Mounting Holes 4, Resistance Properties Tamper Resistant, Standards IK10, NEMA 4X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.