Concrete Surface Grinder

  • Mfr # GBR18V-15SN18X
  • Zoro # G523946042
product price: 
$
735.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Handle Style
Barrel Grip
Switch Location
Side
Head Type
Standard Head
Dust Management
Dust Extraction
Number of Chargers Included
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GBR18V-15SN18X
Zoro #
G523946042
UPC #
0000346818673
Country of Origin
Germany

Dimensions

Spindle Thread Size
5/8"-11
Wheel Diameter
5 in
Overall Length
14 5/8 in
Wire Rope Length
14 5/8 in
Length
14 5/8 in
Fits Chest Size
Brake System - Quickly Stops the Wheel when the Switch is Turned Off, Comprehensive Guard/Shroud System - with Moveable Guard that Allows for Flush Grinding Close to the Edge, Drop Control - Helps Shut the Grinder Off in Case of Accidental Drops, Efficient Brushless Motor - Delivers Best-in-Class Power-to-Weight Ratio Provides an Equivalent of 13 A of Corded Power and Fast Material Removal without the Hassle of Cords, Enhanced Dust Extraction - with Click and Clean Interface, Reinforced Suction Port, Dedicated Interior Dust Sealing System and Two-Piece Brush Collar, Kickback Control - Helps Shut Off the Tool if Wheel Gets Into a Binding Situation, Restart Protection - Helps Prevent Accidental Tool Startup if Power Supply is Interrupted, Rotatable Top Handle - Allows for Greater Flexibility and Comfort when Grinding in Tight Spaces, Spindle Lock - Secures Arbor in Place for Easier Wheel Changes, User Interface - for Easy Speed Selection to Optimize Performance Across Different Materials

Details

Handle Style
Barrel Grip
Switch Location
Side
Head Type
Standard Head
Dust Management
Dust Extraction
Number of Chargers Included
1
Battery Manufacturer Part Number
EXBA18V-80
Application
Grinding and Surface Preparation
Features
Brake System - Quickly Stops the Wheel when the Switch is Turned Off, Comprehensive Guard/Shroud System - with Moveable Guard that Allows for Flush Grinding Close to the Edge, Drop Control - Helps Shut the Grinder Off in Case of Accidental Drops, Efficient Brushless Motor - Delivers Best-in-Class Power-to-Weight Ratio Provides an Equivalent of 13 A of Corded Power and Fast Material Removal without the Hassle of Cords, Enhanced Dust Extraction - with Click and Clean Interface, Reinforced Suction Port, Dedicated Interior Dust Sealing System and Two-Piece Brush Collar, Kickback Control - Helps Shut Off the Tool if Wheel Gets Into a Binding Situation, Restart Protection - Helps Prevent Accidental Tool Startup if Power Supply is Interrupted, Rotatable Top Handle - Allows for Greater Flexibility and Comfort when Grinding in Tight Spaces, Spindle Lock - Secures Arbor in Place for Easier Wheel Changes, User Interface - for Easy Speed Selection to Optimize Performance Across Different Materials
Minimum Speed
2,600 RPM
Maximum Speed
8,500 RPM
Battery Platform
Expert 18V
Includes
(1) 5 In. Surface Grinder, (1) EXBA18V-80 Battery, (1) GAL18V/12V-80 Charger, (1) Diamond Cup Wheel, (1) Long Bristle Brush Set, (1) Short Bristle Brush Set, (1) Backing Flange, (1) Lock Nut, (1) Lock Nut Wrench
Tool Series
Bosch Professional
Voltage
18V DC
Switch Type
Slide
Anti-Kickback Clutch Type
Electronic
Number of Batteries Included
1
Safety Features
Adjustable Guard, Brake, Drop Control, Kickback Prevention, Restart Protection
Item
Concrete Surface Grinder
Includes Battery
Battery Included
Product Type
Surface Grinder
Charger Manufacturer Part Number
GAL18V/12V-80
Battery Capacity
6.0Ah, 8.0Ah, 12.0Ah, 15.0Ah
Brake Type
Mechanical
Tool Weight
5.7 lb
Number of Speed Settings
3
Power Source
Corded
For Workpiece Material
Concrete
Battery Type
Tabless
Power Source - TS Only
Corded
Power Source - old
Corded

Description

Concrete Surface Grinder, Head Type Standard Head, Voltage 18V DC, Wheel Diameter 5 in, Brushless Motor Yes, Battery Capacity 6.0Ah, 8.0Ah, 12.0Ah, 15.0Ah, Safety Features Adjustable Guard, Brake, Drop Control, Kickback Prevention, Restart Protection, Switch Type Slide, Brake Type Mechanical, Switch Location Side, Minimum Speed 2,600 RPM, Number of Speed Settings 3, Spindle Thread Size 5/8 In.-11, Anti-Kickback Clutch Type Electronic, Dust Management Dust Extraction

Restrictions

Hazardous material

Ratings & reviews