Shop All Miter Saws
Bosch
Corded, Miter Saw Max Blade Speed: 3,800 RPM 1 in Arbor Size
Mfr # GCM12SD
Zoro # G3321631
Free Shipping & Returns
$674.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Dia. 12 in
- Power Source Corded
- Arbor Size 1 in
- Sliding Yes
Product Information
- Brand Bosch
- MFR # GCM12SD
- Zoro # G3321631
- UPC # 000346393941
- Country of Origin China
- Category Miter Saws
Dimensions
Blade Dia. | 12 in |
Arbor Size | 1 in |
Max. Cut Depth @ 0 Deg. Bevel | 4 in |
Max. Cut Width @ 0 Deg. Miter | 13 1/2 in |
Max. Cut Width @ 45 Deg. Miter | 10 in |
Height | 27 in |
Length | 32 3/8 in |
Width | 26 1/2 in |
Cord Length | 6 ft |
Max. Cut Depth @ 45 Deg. Bevel | 4 in |
Details
Description
Miter Saw, Power Source Corded, Blade Dia. 12 in, Max. Blade Speed 3,800 RPM, Current 15 A, Arbor Size 1 in, Arbor Shape Round, Bevel Angle Range 47 Degrees Left to 47 Degrees Right, Bevel Stops 0 Degrees , 33.9 Degrees , 45 Degrees , Max. Cut Depth @ 0 Deg. Bevel 4 in, Max. Cut Depth @ 45 Deg. Bevel 4 in, Miter Angle Range 52 Degrees Left to 60 Degrees Right, Max. Cut Width @ 0 Deg. Miter 13 1/2 in, Max. Cut Width @ 45 Deg. Miter 10 in, Sliding Yes, Variable Speed No, Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 15/16 in Size, Deep Socket, black oxide (6962)
- WESTWARD Combination Wrench, Metric, 13mm Size (3XU26)
- WESTWARD Hex Rethreading Die, Std1 1/4In, 7 Pitch (10M983)
- WERA Metric Plain Ball Hex Key, 4 mm Tip Size, 6 in Long, 3 in Short (05022704001)
- BOSCH Cordless Miter Saw, 10" Blade, 18V (GCM18V-10SDN)
- BOSCH Corded, Miter Saw Max Blade Speed: 5,600 RPM 5/8 in Arbor Size (CM8S)
- MAKITA SUB Fence, For Slide Miter Saw XSL02 (140H26-9)
- MILWAUKEE TOOL Cordless, 10 in Blade Dia., Max Blade Speed: 4,000 RPM 5/8 in Arbor Size (2734-21)
- MILWAUKEE TOOL M18 FUEL 7-1/4” Dual Bevel Sliding Compound Miter Saw (2733-20)
- DEWALT 15 Amp 10 in. Electric Single-Bevel Compound Miter Saw (DWS713)
- DEWALT 15 Amp 12 in. Electric Single-Bevel Compound Miter Saw (DWS715)
- Bosch Power Saws