This item is Discontinued.

Bosch Cordless Combination Kit, 18.0V, 2.0A/hr. CLPK232-181

Cordless Combination Kit, 18.0V, 2.0A/hr. (Discontinued)

  • Mfr # CLPK232-181
  • Zoro # G4140762
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CLPK232-181
Zoro #
G4140762
UPC #
000346458350
Country of Origin
Malaysia

Details

Voltage
18.0
Cordless Tools Included
Drill, Impact Driver
Battery Capacity
2.0Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
Includes
Fast Charger
Series
Standard
No. of Batteries Included
2
Battery Included
(2) 22DK20
Carrying Case
Contractor Bag
Drill
12F746
Charger
30RW48
Corded/Banded
Cordless
Item
Cordless Combination Kit
Corded/Cordless
Cordless
Battery Pack Replacement
22DK20
Impact Driver
4WLK5
Number of Pieces
4

Description

Cordless Combination Kit, Cordless Tools Included Drill, Impact Driver, Voltage 18.0, Number of Tools 2, Battery Capacity 2.0Ah, Series Standard, Battery Included (2) 22DK20, Charger 30RW48

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.