This item is Discontinued.

Bosch Cordless Combination Kit, 18V, 2 Tools CLPK234-181

Cordless Combination Kit, 18V, 2 Tools (Discontinued)

  • Mfr # CLPK234-181
  • Zoro # G7618694
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CLPK234-181
Zoro #
G7618694
UPC #
000346454024
Country of Origin
Multiple

Details

Voltage
18.0
Cordless Tools Included
Drill, Impact Driver
Battery Capacity
2.0Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
Includes
Combo Kit with 1/2" Drill/Driver, 1/4" Impact Driver, (2) Batteries, Charger and Soft Carrying Case
Series
Compact Tough
No. of Batteries Included
2
Green Certification or Other Recognition
ENERGY STAR
Battery Included
(2) 22DK18
Carrying Case
Kit Box
Corded/Banded
Cordless
Green Environmental Attribute
Product is Rechargeable
Item
Cordless Combination Kit
Impact Driver
19TT27
Charger
3KRR7
Battery Pack Replacement
22DK18
Drill
35KF38
Corded/Cordless
Cordless

Description

Cordless Combination Kit, Cordless Tools Included Drill, Impact Driver, Voltage 18.0, Number of Tools 2, Battery Capacity 2.0Ah, Series Compact Tough, Battery Included (2) 22DK18, Charger 3KRR7

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.