This item is Discontinued.

Bosch Cordless Combination Kit, 18V, Li-Ion CLPK232A-181

Cordless Combination Kit, 18V, Li-Ion (Discontinued)

  • Mfr # CLPK232A-181
  • Zoro # G3962318
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CLPK232A-181
Zoro #
G3962318
UPC #
000346476385
Country of Origin
Multiple

Details

Voltage
18.0
Cordless Tools Included
Drill, Impact Driver
Battery Capacity
2.0Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
Includes
Mfr. No. CLPK232A-181: (1) 18V Compact Tough 1/2" Drill/Driver (DDS181A), (1) 18V 1/4" Hex Impact Driver (25618), (1) 18V Charger (BC660), (2) 18V Lithium-Ion 2.0 Ah SlimPack Batteries, (2) Double-Ended Bits, (2) Belt Clips, (1) Carrying Bag
Series
Standard
No. of Batteries Included
2
Battery Included
22DK20
Carrying Case
Carrying Bag
Corded/Banded
Cordless
Max. Torque
1500 in.-lb.
Corded/Cordless
Cordless
Drill
48XY49
Impact Driver
35GR03
Battery Pack Replacement
22DK20
Item
Cordless Combination Kit

Description

Cordless Combination Kit, Cordless Tools Included Drill, Impact Driver, Voltage 18.0, Number of Tools 2, Battery Capacity 2.0Ah, Series Standard, Battery Included 22DK20

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.