This item is Discontinued.

Bosch Cordless Combination Kit, 4.0Ah, 18V CLPK430-181

Cordless Combination Kit, 4.0Ah, 18V (Discontinued)

  • Mfr # CLPK430-181
  • Zoro # G4419375
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CLPK430-181
Zoro #
G4419375
UPC #
000346473445
Country of Origin
Malaysia

Details

Voltage
18V
Cordless Tools Included
Circular Saw, Drill, Impact Driver, Reciprocating Saw
Battery Capacity
4.0Ah
Number of Tools
4
Cordless Tool Battery Type
Li-Ion
Includes
Mfr. No. CLPK430-181: (1) 18V EC Brushless 1/4" and 1/2" Two-In-One Bit/Socket Impact Driver (IDH182), (1) 18V Brute Tough 1/2" Drill/Driver (DDH181X), (1) 18V 1-1/8" D-Handle Reciprocating Saw (CRS180), (1) 18V 6-1/2" Circular Saw (CCS180), (2) 18V Lithium-Ion 4.0 Ah FatPack Batteries, (1) 18V Charger, (1) Magnetic Bit Holder, (2) Double-Ended Bits, (2) Bi-Metal Reciprocating Saw Blades, (1) 6-1/2" 18-Tooth Carbide Circular Saw Blade, (1) Belt Clip, (1) Carrying Bag
Series
Standard
No. of Batteries Included
2
Battery Included
22DK18
Carrying Case
Carrying Bag
Impact Driver
30RW17
Corded/Banded
Cordless
Corded/Cordless
Cordless
Charger
4WLL3
Drill
35GP96
Item
Cordless Combination Kit
Battery Pack Replacement
22DK18
Reciprocating Saw
35GR07
Circular Saw
35GR06
Max. Torque
1650 in.-lb.

Description

Cordless Combination Kit, Cordless Tools Included Circular Saw, Drill, Impact Driver, Reciprocating Saw, Voltage 18.0, Number of Tools 4, Battery Capacity 4.0Ah, Series Standard, Battery Included 22DK18, Charger 4WLL3

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.