Zoro Homepage

Cordless Drill, 1/2 in, 18V DC

  • Mfr # GSR18V-975CB25

  • Zoro # G107045963


original price: $299.99
17% off
new price: $249.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Chuck Size
1/2 in
Includes
(1) 18V Charger, (1) 4-Piece Bit Set, (1) 4x Bit Holder, (1) Belt Clip, (1) GSR18V-975C 18V Brushless Connected-Ready 1/2 in Drill/Driver, (2) GBA18V40 18V CORE18V Lithium-Ion 4.0 Ah Compact Batteries
Brushless Motor
Yes
Battery Capacity
(1) 4.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSR18V-975CB25
Zoro #
G107045963
UPC #
000346662177
Country of Origin
Malaysia

Dimensions

Chuck Size
1/2 in
Overall Length
7 5/8 in
Overall Height
8 3/8 in
Overall Width
3 in

Details

Item
Drill
Voltage
18 V DC
Includes
(1) 18V Charger, (1) 4-Piece Bit Set, (1) 4x Bit Holder, (1) Belt Clip, (1) GSR18V-975C 18V Brushless Connected-Ready 1/2 in Drill/Driver, (2) GBA18V40 18V CORE18V Lithium-Ion 4.0 Ah Compact Batteries
Brushless Motor
Yes
Battery Capacity
(1) 4.0 Ah
Tool Weight
3.4 lb
Clutch Style
25 Position Adjustable
Handle Type
Auxiliary Handle
Number of Speed Settings
2
Chuck Material
Metal
Battery Model Number
Mfr. No. GBA18V80
Max. Speed
2,100 RPM
Variable Speed
Yes
Switch Type
Variable Speed Switch
Number of Batteries Included
1
Drilling Capacity in Wood
3 1/4 in
Drilling Capacity in Steel
1/2 in
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Anti-Kick Back
Yes
Charger Included
Yes
Drill Chuck Type
Keyless
Number of Clutch Settings
25
Wireless Tool Tracking
No
Motor Type
Brushless
Includes Battery
Battery Included
Battery Chemistry
Li-Ion
Speed - Maximum
2,100 RPM
Speed Control
Variable
Torque - Maximum
975 in-lb
Battery Manufacturing Model Number
GBA18V80
Number of Chargers Included
1
Clutch Settings
25
Chuck Type
Keyless
Includes Anti-Kick Back
Anti-Kick Back Included

Description

Drill, Voltage 18 V DC, Battery Capacity (1) 4.0 Ah, Brushless Motor Yes, Chuck Size 1/2 in, Clutch Style 25 Position Adjustable, Tool Weight 3.4 lb, Includes (1) 18V Charger, (1) 4-Piece Bit Set, (1) 4x Bit Holder, (1) Belt Clip, (1) GSR18V-975C 18V Brushless Connected-Ready 1/2 in Drill/Driver, (2) GBA18V40 18V CORE18V Lithium-Ion 4.0 Ah Compact Batteries

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.