Shop BOSCH

Cordless Drills

  • Mfr # GRW18V-160N
  • Zoro # G323358878

product price: 
$
438.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
18V DC
Tool Series
Ampshare(TM)
Number of Speed Settings
Continuous
Includes
(2) Wrenches, Spindle Extension
Motor Speed - Maximum
720 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GRW18V-160N
Zoro #
G323358878
UPC #
0000346819663
Country of Origin
China

Dimensions

Chuck Size
M14

Details

Voltage
18V DC
Tool Series
Ampshare(TM)
Number of Speed Settings
Continuous
Includes
(2) Wrenches, Spindle Extension
Motor Speed - Maximum
720 RPM
Number of Chargers Included
0
Number of Batteries Included
0
Cordless Tool Kit Contents
(1) Bare Tool
Chuck Type
Threaded
Item
Cordless Mixer
Battery Capacity
12.0 Ah, 15.0 Ah, 2.0 Ah, 4.0 Ah, 6.0 Ah, 8.0 Ah

Description

Cordless Mixer, Voltage 18V DC, Number of Speed Settings Continuous, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity 12.0 Ah, 15.0 Ah, 2.0 Ah, 4.0 Ah, 6.0 Ah, 8.0 Ah, Chuck Size M14, Chuck Type Threaded, Includes (2) Wrenches, Spindle Extension, Number of Batteries Included 0

Ratings & reviews