Zoro Homepage

Cordless Hammer Drill, 3/8" Chuck, 12V

  • Mfr # GSB12V-300B22

  • Zoro # G704104551


product price: $219.00
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Chuck Size
3/8 in
Brushless Motor
Yes
Includes
(1) 12V Max Charger, (1) Belt Clip, (1) Carrying Bag, (1) Four-Tip Bit Holder, (1) GSB12V-300 12V Max Brushless 3/8 in. Hammer Drill/Driver, (2) 12V Max Lithium-Ion 2.0 Ah Batteries, (4) Impact Tough(TM) Bits
Battery Capacity
2.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSB12V-300B22
Zoro #
G704104551
UPC #
000346651454
Country of Origin
Malaysia

Dimensions

Chuck Size
3/8 in
Tool Length
6 11/16 in
Overall Width
2 in

Details

Item
Cordless Hammer Drill
Voltage
12V
Brushless Motor
Yes
Includes
(1) 12V Max Charger, (1) Belt Clip, (1) Carrying Bag, (1) Four-Tip Bit Holder, (1) GSB12V-300 12V Max Brushless 3/8 in. Hammer Drill/Driver, (2) 12V Max Lithium-Ion 2.0 Ah Batteries, (4) Impact Tough(TM) Bits
Battery Capacity
2.0 Ah
Tool Weight
1.8 lb
Lock-On Trigger
Yes
Charger Included
Yes
Chuck Style
Keyless
Number of Speed Settings
2
Vibration Control
Yes
Number of Clutch Settings
20+1 Hammer
Cordless Tool Kit Contents
(1) 12V Max Charger, (1) Belt Clip, (1) Carrying Bag, (1) Four-Tip Bit Holder, (1) GSB12V-300 12V Max Brushless 3/8 in Hammer Drill/Driver, (2) 12V Max Lithium-Ion 2.0 Ah Batteries, (4) Impact Tough(TM) Bits
Maximum Blows per Minute
26,250 bpm
Power Source
Cordless
Modes of Operation
Hammer Only
Cordless Drill Class
Compact
Maximum Working Torque
300 in-lb

Description

Hammer Drill, Voltage 12V DC, Cordless Drill Class Compact, Chuck Size 3/8 in, Drilling Capacity in Concrete 3/8 in, Drilling Capacity in Wood 3/8 in, Number of Speed Settings 2, Number of Clutch Settings 20 + Hammer, Maximum Working Torque 300 in-lb, Maximum Blows per Minute 26,250 bpm, Minimum Blows per Minute Not Applicable, Brushless Motor Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.