Cordless Hammer Drill/Driver
Mfr # GSB18V-975CB25
Zoro # G007045971
product price: $310.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GSB18V-975CB25
Zoro #
G007045971
UPC #
-
Country of Origin
Malaysia
Details
Item
Cordless Hammer Drill/Driver
Description
Hammer Drill/Driver, Voltage 18V DC, Cordless Drill Class General Purpose, Chuck Size 1/2 in, Drilling Capacity in Concrete 1/2 in, Drilling Capacity in Wood 3 1/4 in, Number of Speed Settings 2, Number of Clutch Settings 25 + Hammer, Maximum Working Torque 975 lb-in, Maximum Blows per Minute 31,500 bpm, Brushless Motor Yes, Battery Capacity 2.0 Ah, 4.0 Ah, 6.0 Ah, 8.0 Ah, Battery Model Number GBA18V40, Battery Series CORE18V(R)
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.