This item is Discontinued.

Bosch Cordless Jig Saw, 18V, 4.0A/hr. Battery JSH180BL

Cordless Jig Saw, 18V, 4.0A/hr. Battery (Discontinued)

  • Mfr # JSH180BL
  • Zoro # G7613785
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JSH180BL
Zoro #
G7613785
UPC #
000346437218
Country of Origin
Unknown

Dimensions

Tool Length
17-1/2"

Details

Strokes per Minute
800 to 3000
Cordless Tool Battery Type
Li-Ion
Tool Weight
10.56 lb.
Battery Included / Bare Tool
Bare Tool
Battery Pack Replacement
22DK20
Includes
Mfr. No. L-BOXX-2, Exact-Fit Tool Insert Tray, Jigsaw
Features
Best In Class Weight That is Up to 30% Lighter Than Before
Battery Capacity
4.0Ah
Corded/Banded
Cordless
Item
JSH180tool only w/ L-Boxx 2
Battery Included
No
Voltage
18V
Handle Type
Soft Grip

Description

JSH180tool only w/ L-Boxx 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.