Cordless Oscillating Tool, 12V, Electric Cordless, 2.8 Degrees Oscillation Angle, Starlock Series

  • Mfr # GOP12V-28N + GXS12V-01N12

  • Zoro # G004420207


product price:  $201.44
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Oscillation Angle
2.8 Degrees
Includes
(1) 1-1/4 in Plunge Blade, (1) Accessory Box, (1) Accessory Mounting Screw, (1) BAT414 12V Max Lithium-Ion 2.0 Ah Battery, (1) GAL12V-20 12V Max Charger, (1) GOP12V-28 12V Max Starlock(R) Oscillating Multi-Tool, (1) Hex Wrench
Power Source
Electric Cordless
Series
Starlock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GOP12V-28N + GXS12V-01N12
Zoro #
G004420207
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
11 1/4 in
Tool Length
11.2"

Details

Item
Cordless Oscillating Tool
Voltage
12V
Oscillation Angle
2.8 Degrees
Includes
(1) 1-1/4 in Plunge Blade, (1) Accessory Box, (1) Accessory Mounting Screw, (1) BAT414 12V Max Lithium-Ion 2.0 Ah Battery, (1) GAL12V-20 12V Max Charger, (1) GOP12V-28 12V Max Starlock(R) Oscillating Multi-Tool, (1) Hex Wrench
Power Source
Electric Cordless
Series
Starlock
Tool Weight
1.8 lb
Minimum Oscillations per Minute
5,000
Oscillations per Minute
5,000 to 20,000
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Battery Model No.
22DK17
Maximum Oscillations per Minute
20,000
Handle Type
Grip
Battery Capacity
(1) 2.0 Ah
Case Included
No
Standards
CSA Certified
Number of Batteries Included
1
Charger Included
Yes
Switch Type
On/Off Slide
Brushless Motor
Yes
Battery Series
12V Max Lithium Ion Battery
Charger Model
55JE03
Housing Material
Aluminum/Plastic Composite
Built-In Light
Not Available
Lock-On Switch
Yes
Horsepower
Not Available
Safety Features
Not Available
Wireless Tool Tracking
Not Available
Wireless Tracking System
Not Available
Dust Management
Dust Collection Attachment
Vibration Level
Not Available
Dust Sealed Switch
Not Available
Lock-Off Switch
Yes
Connection Style
StarlockPlus
Accessory Free Tool Change
Yes
Number of Speed Settings
Not Available
Fits Accessory Brand
Starlock
Anti-Vibration Technology
Not Available
Accessory Adapter Included
Not Available
Jobsite Light Included
Not Available

Description

Max Oscillating Multi-Tool with 12V Max Lithium-Ion Battery and Charger Starter Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.