Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Rotary Hammer

  • Mfr # GBH18V-22N

  • Zoro # G912648342


product price: $219.00
/ea
Free Shipping & Returns

Key Features

Voltage
18V DC
Impact Energy
1.4 ft-lb
Includes
Auxiliary Handle, Depth Gauge, GBH18V-22 18V 3/4 in Brushless SDS-plus(R) Bulldog(TM) Rotary Hammer
Blows per Minute
0 bpm to 4,675 bpm
Core Bit Capacity
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBH18V-22N
Zoro #
G912648342
UPC #
000346811018
Country of Origin
China

Dimensions

Overall Width
3 1/4 in
Tool Length
11 1/2 in
Overall Height
8 1/8 in

Details

Item
Rotary Hammer
Voltage
18V DC
Impact Energy
1.4 ft-lb
Includes
Auxiliary Handle, Depth Gauge, GBH18V-22 18V 3/4 in Brushless SDS-plus(R) Bulldog(TM) Rotary Hammer
Blows per Minute
0 bpm to 4,675 bpm
Core Bit Capacity
2 1/2 in
Tool Weight
5.1 lb
Core Bit Capacity in Concrete
3/4 in
Chuck Style
SDS-Plus
Brushless Motor
Yes
Series
Bulldog
Number of Speed Settings
Variable Speed
Clutch Style
Slip Clutch
Reversible
Yes
Motor Type
Brushless
Handle Type
L-Shape
Modes of Operation
Hammer and Rotate, Rotary Hammer
Lock-On Trigger
Yes
Maximum Speed
1,050 RPM
Power Source
Cordless
Drilling Capacity in Steel
1/2 in
Charger Included
No
Vibration Control
Yes
Cordless Tool Kit Contents
(1) Bare Tool
Switch Type
Trigger
Drilling Capacity in Concrete
3/4 in
Number of Batteries Included
0
Drilling Capacity in Wood
1 1/4 in
Minimum Blows per Minute
0 bpm
Drill Chuck Type
Keyless
Anti-Kickback Clutch
Yes
Maximum Blows per Minute
4,675 bpm
Solid Bit Optimal Drilling Range in Concrete
0 in to 3/4 in

Description

ROTARY HAMMER BARE TOOL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.