This item is Discontinued.

Bosch Cordless Rotary Hammer Kit, 15 In. L 11536VSR

Cordless Rotary Hammer Kit, 15 In. L (Discontinued)

  • Mfr # 11536VSR
  • Zoro # G3484397
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11536VSR
Zoro #
G3484397
UPC #
000346354607
Country of Origin
Unknown

Dimensions

Tool Length
15"

Details

Item
Cordless Rotary Hammer Kit
Cordless Rotary Hammer Drill Product Grouping
Cordless Rotary Hammer Kits
Battery Included
(2) 39RY27
Corded/Cordless
Cordless
Cordless Tool Battery Type
Li-Ion
Stop Rotation
Yes
Standards
UL, CSA
Includes
360 Degrees Auxiliary Side Handle, 1 hr. Charger, (2) Lithium Ion Batteries, Depth Gauge, Carrying Case
Chuck Type
SDS Plus
Corded/Banded
Cordless
Voltage
36.0
Blows per Minute
0 to 4260
Impact Energy
2.2 ft.-lb.
Battery Included / Bare Tool
Battery Included
No Load RPM
0 to 960
Battery Pack Replacement
4WLJ4
Tool Weight
9.6 lb.
Brushless Motor
No
Battery Capacity
2.0Ah
Handle Type
D-Handle
Capacity in Concrete
1"
Features
(3) Mode Selector
Solid Bit Capacity
1 in
Core Bit Capacity
1 in

Description

Cordless Rotary Hammer Kits, Cordless Rotary Hammer Kit, Battery Included, Voltage 36.0, Chuck Type SDS Plus, Cordless Tool Battery Type Li-Ion, Battery Capacity 2.0Ah, 0 to 4260 Blows per Minute, 0 to 960 No Load RPM, Brushless Motor No, Stop Rotation Yes, 1 In. Capacity in Concrete, 1 in Solid Bit Capacity, 1 in Core Bit Capacity, Impact Energy 2.2 ft.-lb., Battery Included (2) 39RY27, Battery Pack Replacement 4WLJ4, Handle Type D-Handle, Features (3) Mode Selector, Tool Length 15 In.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.