This item is Discontinued.

Bosch Cordless Rotary Hammers, 8.0Ah Battery GBH18V-28DCK24

Cordless Rotary Hammers, 8.0Ah Battery (Discontinued)

  • Mfr # GBH18V-28DCK24
  • Zoro # G407045915
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GBH18V-28DCK24
Zoro #
G407045915
UPC #
-
Country of Origin
Germany

Dimensions

Tool Length
18 3/8 in
Overall Width
3 1/2 in
Overall Height
8 7/8 in

Details

Item
Cordless Rotary Hammers
Voltage
18V DC
Impact Energy
2.6 ft-lb
Includes
(1) Auxiliary Handle, (1) Carrying Case, (1) Lithium-Ion 16A Battery Turbo Charger, (1) Rotary Hammer, (2) Performance Batteries
Blows per Minute
0 bpm to 4,250 bpm
Core Bit Capacity
2 5/8 in
Brushless Motor
Yes
Handle Type
D-Handle
Battery Capacity
8.0Ah
Standards
CSA Certified, cUL us, ETL, UL Listed
Tool Weight
6.7 lb
Vibration Control
Yes
Core Bit Capacity in Concrete
2 5/8 in
Drilling Capacity in Concrete
1 1/8 in
Minimum Blows per Minute
0 bpm
Drilling Capacity in Wood
1 1/4 in
Battery Series
18V CORE
Maximum Speed
950 RPM
Chuck Style
SDS-Plus
Cordless Tool Kit Contents
(1) Charger, (2) Batteries
Lock-On Trigger
Yes
Battery Model Number
Mfr. No. GBA18V80
Motor Type
Brushless
Modes of Operation
Hammer and Rotate
Drill Chuck Type
Keyless
Clutch Style
Slip Clutch
Power Source
Cordless
Number of Batteries Included
2
Charger Included
Yes
Charger Model Number
GBA18V80
Maximum Blows per Minute
4,250 bpm
Switch Type
Trigger
Drilling Capacity in Steel
1/2 in
Anti-Kickback Clutch
Yes

Description

Cordless Rotary Hammers, Voltage 18V DC, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete Not Applicable, Core Bit Capacity in Concrete 2 5/8 in, Blows per Minute 0 bpm to 4,250 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer and Rotate, Brushless Motor Yes, Cordless Tool Kit Contents (1) Charger, (2) Batteries, Battery Capacity 8.0 Ah, Core Bit Capacity 2 5/8 in, Impact Energy 2.6 ft-lb, Battery Model Number Mfr. No. GBA18V80, Battery Series 18V CORE

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.