Shop BOSCH
See all product information
Create Account
Cordless Rotary Hammers
Mfr # GBH18V-45L212
Zoro # G823355513
product price:Â
$
1,440.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Chargers Included
1
Battery Platform
CORE18V(R)
Battery Capacity
12.0 Ah, 15.0 Ah, 4.0 Ah, 6.0 Ah, 8.0 Ah
Modes of Operation
Hammer and Rotate, Hammer Only
Impact Energy
9.3 ft-lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GBH18V-45L212
- Zoro #
- G823355513
- UPC #
- 0000346826708
- Country of Origin
- Germany
- Number of Chargers Included
- 1
- Battery Platform
- CORE18V(R)
- Battery Capacity
- 12.0 Ah, 15.0 Ah, 4.0 Ah, 6.0 Ah, 8.0 Ah
- Modes of Operation
- Hammer and Rotate, Hammer Only
- Impact Energy
- 9.3 ft-lb
- Anti-Kickback Clutch
- Yes
- Core Bit Capacity in Concrete - Maximum
- 5 in
- Blows per Minute - Maximum
- 2,760 bpm
- Battery Series
- CORE18V(R)
- Core Bit Capacity
- 5 in
- Voltage
- 18V DC
- Chuck Style
- SDS-Max
- Solid Bit Optimal Drilling Capacity in Concrete - Maximum
- 1 7/8 in
- Cordless Tool Kit Contents
- (1) Auxilliary Handle, (1) Bare Tool, (1) Case, (1) Charger, (2) Batteries
- Number of Batteries Included
- 2
- Handle Type
- D-Handle
- Solid Core Bit Capacity in Concrete - Maximum
- 5 in
- Item
- Cordless Rotary Hammer
Description
Cordless Rotary Hammer, Voltage 18V DC, Chuck Style SDS-Max, Anti-Kickback Clutch Yes, Modes of Operation Hammer and Rotate, Hammer Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Auxilliary Handle, (1) Bare Tool, (1) Case, (1) Charger, (2) Batteries, Battery Capacity 12.0 Ah, 15.0 Ah, 4.0 Ah, 6.0 Ah, 8.0 Ah, Core Bit Capacity 5 in, Impact Energy 9.3 ft-lb, Battery Series CORE18V(R), Handle Type D-Handle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.